Pull Plate, 8in CTC, 3/4in Diameter, 1-1/2in Clearance, 3-1/2in x 15in, Satin Nickel
- Mfr # 8302-8 US15 3.5x15
- Zoro # G416475932
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Material
Brass, Bronze
Door Handing
Non-Handed
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8302-8 US15 3.5x15
- Zoro #
- G416475932
- UPC #
- 197163370702
- Country of Origin
- Japan
Details
- Finish
- Satin Nickel
- Material
- Brass, Bronze
- Item
- Door Pulls, Push and Pull Plates
- Door Handing
- Non-Handed
- Color
- Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.