Zoro Homepage

Pulls and Push Plates

  • Mfr # 8190HD-2 US26D

  • Zoro # G010056919


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass or Bronze
Application
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8190HD-2 US26D
Zoro #
G010056919
UPC #
197163195060
Country of Origin
United States

Details

Finish
Satin Chrome
Material
Brass or Bronze
Application
Door Pulls, Push and Pull Plates

Description

Offset Door Pull, 90 Deg., 12in CTC, 1in Diameter, 2-1/2in Clearance, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.