Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Chrome Filler FL3226D

  • Mfr # FL3226D

  • Zoro # G3963506


product price: $69.39
/ea

Key Features

Closer Series
FL32
Length
32"
For Use With
Bar Coordinators
Width
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3226D
Zoro #
G3963506
UPC #
-
Country of Origin
China

Dimensions

Length
32"
Width
1-5/8"

Details

Item
Filler Bar
Closer Series
FL32
Finish
Satin Chrome
For Use With
Bar Coordinators

Description

Satin Chrome Filler FL3226D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.