Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Chrome Filler FL4426D

  • Mfr # FL4426D

  • Zoro # G3963409


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Closer Series
FL44
Length
44"
For Use With
Bar Coordinators
Width
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL4426D
Zoro #
G3963409
UPC #
-
Country of Origin
China

Dimensions

Length
44"
Width
1-5/8"

Details

Item
Filler Bar
Closer Series
FL44
Finish
Satin Chrome
For Use With
Bar Coordinators

Description

Satin Chrome Filler FL4426D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.