Satin Stainless Steel Hinge
Mfr # 299ES-7 630
Zoro # G3951101
product price: $74.39
/eaKey Features
Strike Type
Curved Lip
Finish
Satin Stainless Steel
Length
6 3/4 in
Width
2 5/64 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
299ES-7 630
Zoro #
G3951101
UPC #
-
Country of Origin
United States
Dimensions
Length
6 3/4 in
Width
2 5/64 in
Overall Width
2 3/4 in
Overall Length
5 3/4 in
Details
Strike Type
Curved Lip
Finish
Satin Stainless Steel
Color
Gray
Material
Stainless Steel
Hardware
Not Included
Item
Door Strike Plate
Standards
ANSI/BHMA A1882
Features
Double Lip Strike Plate; 2-3/4" Width
ADA Compliant
Yes
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Not Included
Description
Door Strike Plate, Strike Type Curved Lip, Length 6 3/4 in, Width 2 5/64 in, Color Gray, Satin Stainless Steel Finish, Material Stainless Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.