Zoro Homepage

Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W

  • Mfr # FS18S

  • Zoro # G8290076


product price: $13.39
/ea

Key Features

Finish
Rubber
Height
1 1/2 in
Material
Rubber
Width
2 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS18S
Zoro #
G8290076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/2 in
Width
2 in
Length
2 1/2 in
Overall Width
2 in
Base Dia.
2 in
Overall Height
1 1/2 in
Base Diameter
2 in

Details

Item
Door Stop
Finish
Rubber
Material
Rubber
Mounting Style
Grout
Mounting Type
Floor Mount
Color
Black
Features
Ideal for Jail or Security Cell Areas Where Floor Mounted Stops are Required, Flame Resistant
Tip Material
Rubber
Door Opening Adjustment
85 Degrees to 125 Degrees
Riser
5/16 in
Hardware
Included
Projection
2 1/2 in
Product Type
Door Stop
Door Opening - Maximum
125 Degrees
Includes Hardware
Hardware Included

Description

Door Stop, Mounting Type Self-Adhesive, Finish Rubber, Color Black, Base Dia. 2 in, Projection 2 1/2 in, Length 2 1/2 in, Height 1 1/2 in, Width 2 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Riser 5/16 in, Mounting Style Grout, Material Rubber, Tip Material Rubber, Hardware Included, Features Ideal for Jail or Security Cell Areas Where Floor Mounted Stops are Required, Flame Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.