
Straight Door Pull, 10-in CTC, 1-in Diameter, 2-1/2-in Clearance, Satin Stainless Steel
Mfr # 8103EZHD-0 US32D
Zoro # G009958132
product price:Â $90.75
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Satin Stainless
Length
11 in
Width
3.25 in
Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8103EZHD-0 US32D
Zoro #
G009958132
UPC #
197163155880
Country of Origin
United States
Dimensions
Length
11 in
Width
3.25 in
Depth
1 in
Details
Material
Stainless Steel
Finish
Satin Stainless
Item
Door Pulls, Push and Pull Plates
For Use With
Ives Architectural Hardware
Description
Straight Door Pull, 10-in CTC, 1-in Diameter, 2-1/2-in Clearance, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.