Shop IVES
See all product information
Create Account
Straight Door Pull, 10-in CTC, 1-in Flattened 1/2 Round, 1-1/2-in Clearance, Satin Stainless Steel
- Mfr # 8105-0 US32D
- Zoro # G909958133
product price:Â
$
67.89
/ea
Key Features
Material
Stainless Steel
Finish
Satin Stainless
Length
18 in
Width
4.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8105-0 US32D
- Zoro #
- G909958133
- UPC #
- 197163031214
- Country of Origin
- United States
- Material
- Stainless Steel
- Finish
- Satin Stainless
- Item
- Door Pulls, Push and Pull Plates
- For Use With
- Ives Architectural Hardware
Dimensions
- Length
- 18 in
- Width
- 4.5 in
- Depth
- 2 in
Description
Straight Door Pull, 10-in CTC, 1-in Flattened 1/2 Round, 1-1/2-in Clearance, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.