Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Dishwashing, 24 Oz, Mild, PK10

  • Mfr # 25574

  • Zoro # G3937622


product price: $51.19
/pk 10, $5.12/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25574
Zoro #
G3937622
UPC #
037000255741
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.
Size
24 oz.
Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Includes Chemical
None
Degreaser Container Type
Bottle
Form
Liquid
Container Type
Bottle
Recommended Dilution
Ready to Use
Color
Ivory
pH Level
9
Product Series
No Series
Maximum RTU Yield per Container
24 fl oz
pH Value
Neutral
Surfaces for Use On
Hard Nonporous
Rinse Required
Yes
Phosphate Free
Yes
Product Label
Dishwashing Liquid
Biodegradable
Yes

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Product Label Dishwashing Liquid, Biodegradable Yes, Color Ivory, Maximum RTU Yield per Container 24 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.