Topical Cleanser, Box, 8 x 5 In., PK50
Mfr # 18-065
Zoro # G3449406
product price: $47.89
/pk 50, $0.96/eaKey Features
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
IvyX Prost Contact Barrier
Size
0.25 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-065
Zoro #
G3449406
UPC #
698229846617
Country of Origin
United States
Dimensions
Size
0.25 oz
Details
Item
Post-Contact Cleanser
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
IvyX Prost Contact Barrier
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
50
Package Type
BOX
Application
Poison Oak and Ivy
Standards
OSHA Compliant
Item - First Aid and Wound Care
Poison Ivy Cleanser
Includes
Dispenser Box of 50
Industry Type
Healthcare
Unitized
Unitized
Product Type
Post-Contact Cleanser
Number of Units Included
50
Exterior Package Type
Box
Active Ingredient
Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water
Purpose
Post-Contact Cleanser
Format
Liquid Solution
Unit Package Type
Packet
Description
Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 0.25 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Post-Contact Cleanser, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Number of Units Included 50, Product Type Post-Contact Cleanser, Standards OSHA Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.