Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 2400 cfm

  • Mfr # 4900-40

  • Zoro # G902578000


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Universal Mounting
Width
0 to 10 in
Voltage
24V AC
Height
0 to 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900-40
Zoro #
G902578000
UPC #
681001490047
Country of Origin
China

Dimensions

Width
0 to 10 in
Height
0 to 10 in
Depth (In.)
5 in
Width (In.)
5 in
Dia. (In.)
4 in
Overall Height
2 1/2 in
Overall Depth
5 in
Overall Width
5 in
Height (In.)
2 1/2 in
Overall Dimensions - H x W x D
2 1/2 in x 5 in x 5 in
Duct Width (In.)
4 in
For Duct Cut-Out Diameter
4 in
Compatible HVAC System Size
6 ton
For Cut-Out Diameter
4 in
For Duct Cut-Out Height
2 1/4 in

Details

Item
Duct Mount Air Cleaner
Color
Black
Type
Universal Mounting
Voltage
24V AC
Watts
10 VA
Number of Speeds
1
Mount
Duct; Internal AHU Wall; Fan Inlet
Standards
UL 867
Amps AC
1.0 A
Comes With
Needlepoint Ionization
Air Flow (CFM)
2400 cfm
Agency Compliance
UL 867
Hz
50/60 Hz
Air Flow @ 300 fpm
2,400 cfm
Self-Cleaning
No
Number of Cleaning Stages
1
Air Cleaning Technology
Ionization
Ion Output
¿ 3,000,000 ions/cc
Maximum Air Flow Capacity
2400 cfm
Housing Color
Black
Removes
Bacteria, Odors
Air Cleaning Method
Ionization
Self Cleaning
Not Self-Cleaning
Filters Out
Particles, Bacteria, Odors
Number of Layers
1
Install Angle
Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size 6 ton, Maximum Air Flow Capacity 2400 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 5 in, Overall Height 2 1/2 in, Overall Width 5 in, Air Cleaning Method Ionization, Filters Out Particles, Bacteria, Odors, For Duct Cut-Out Height 2 1/4 in, Mounting Location Duct, Housing Color Black, Standards UL 867

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.