Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Math Posters, 4-Pack: Multiplication, Division, Addition, & Subtraction, 18'' x 24''

  • Mfr # 201125

  • Zoro # G016182117


product price: $24.69
/ea

Key Features

Color
Multicolor
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Includes
4 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201125
Zoro #
G016182117
UPC #
-
Country of Origin
China

Dimensions

Size
18 in x 24 in

Details

Color
Multicolor
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Includes
4 Posters

Description

IXL's 4-Pack Math Posters feature essential addition, subtraction, multiplication, and division facts for numbers 1-12. Perfect for displaying at home or in the classroom, these eye-catching posters reinforce addition, subtraction, multiplication, and division facts to help students build confidence and speed while practicing math.


  • Features essential addition, subtraction, multiplication, and division facts for numbers 1-12.
  • Brighten up your learning space with these colorful math posters!
  • You can use dry erase markers to make math more interactive with the waterproofed lamination.
  • This poster pack contains four high-resolution, full-color posters, sized at 18 x 24-inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.