Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide tipped jobber drill

  • Mfr # 85882

  • Zoro # G013867239


product price: $25.89
/ea

Key Features

Overall Length
5 in
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85882
Zoro #
G013867239
UPC #
8424448858825
Country of Origin
Spain

Dimensions

Overall Length
5 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 5/8 in
Depth:Dia. Ratio
3xD
Flute Length
3 5/8 in
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Flute Type
Spiral
Standards
Not Rated
Decimal Equivalent
0.375
Coolant Fed
Non-Coolant Through
List Number
0910
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Helix Angle - Maximum
30 Degrees
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Minimum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.