Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Tipped Jobber Drill

  • Mfr # 85984

  • Zoro # G416261658


product price: $7.45
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Size
#38
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85984
Zoro #
G416261658
UPC #
8424448858849
Country of Origin
Spain

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
#38
Flute Length
1 5/8 in
Shank Dia.
3/32 in
Depth:Dia. Ratio
3xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
List Number
0910
Standards
ANSI
Flute Type
Spiral
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Straight
Helix Angle - Minimum
27 Degrees
Helix Angle - Maximum
30 Degrees
Secondary Material Application ISO Code
K, M, P
Drill Bit Point Type
Conventional Point
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Right Hand

Description

Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.