Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide tipped jobber drill

  • Mfr # 86022

  • Zoro # G713867256


product price: $8.59
/ea

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3.3 mm
Number of Flutes
2
Shank Dia.
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86022
Zoro #
G713867256
UPC #
8424448860224
Country of Origin
Spain

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
3.3 mm
Shank Dia.
3.3 mm
Depth:Dia. Ratio
3xD
Flute Length
2 in
Maximum Drilling Depth
2 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Decimal Equivalent
0.13
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
List Number
0910
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
30 Degrees
Helix Angle - Minimum
27 Degrees
Secondary Material Application ISO Code
K, M, P

Description

Jobber Length Drill Bit, Drill Bit Size 3.3 mm, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.13, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.