Zoro Homepage

Carbide tipped jobber drill

  • Mfr # 86049

  • Zoro # G613867363


product price: $21.89
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9 mm
Number of Flutes
2
Shank Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86049
Zoro #
G613867363
UPC #
8424448860491
Country of Origin
Spain

Dimensions

Overall Length
5 in
Drill Bit Size
9 mm
Shank Dia.
9 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 5/8 in
Depth:Dia. Ratio
3xD
Flute Length
3 5/8 in
Drill Diameter Tolerance
H8

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.