Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide Tipped, 17/64 in

  • Mfr # 85875

  • Zoro # G013867154


product price: $17.59
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85875
Zoro #
G013867154
UPC #
8424448858757
Country of Origin
Spain

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Drill Length Class
Jobber-Length
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
2 15/16 in
Flute Length
2 15/16 in
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
0910
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Decimal Equivalent
0.2656
Measurement System
Fractional Inch
Flute Type
Spiral
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
30 Degrees
Secondary Material Application ISO Code
K, M, P
Helix Angle - Minimum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.