Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, Carbide Tipped, 5/32 in

  • Mfr # 85868

  • Zoro # G513867180


product price: $9.19
/ea

Key Features

Overall Length
3 1/8 in
Drill Bit Size
5/32 in
Number of Flutes
2
Shank Dia.
5/32 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85868
Zoro #
G513867180
UPC #
8424448858689
Country of Origin
Spain

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
5/32 in
Shank Dia.
5/32 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 in
Depth:Dia. Ratio
3xD
Flute Length
2 in
Drill Diameter Tolerance
H8

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
0910
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Flute Type
Spiral
Standards
Not Rated
Decimal Equivalent
0.1562
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
30 Degrees
Secondary Material Application ISO Code
K, M, P
Helix Angle - Minimum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1562, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.