Zoro Homepage

Jobber Drill, Carbide Tipped, C

  • Mfr # 85924

  • Zoro # G213867244


product price: $16.89
/ea

Key Features

Overall Length
4 in
Drill Bit Size
C
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85924
Zoro #
G213867244
UPC #
8424448859242
Country of Origin
Spain

Dimensions

Overall Length
4 in
Drill Bit Size
C
Shank Dia.
15/64 in
Flute Length
2 3/4 in
Depth:Dia. Ratio
3xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
H8

Description

Jobber Length Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.242, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.