Zoro Homepage

J-B Weld KwikWeld High Strength Automotive Epoxy Paste 2 oz

  • Mfr # 8276

  • Zoro # G005446930


product price: $5.95
/ea
Sold in multiples of 6 for $35.70

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8276
Zoro #
G005446930
UPC #
43425082763
Country of Origin
United States

Details

Item
Glue Stick
Color
Clear

Description

J-B Weld KwikWeld is a fast setting version of The Original J-B Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. J-B KwikWeld has a 1:1 mixing ratio, sets in 6 minutes and is fully cured in 4-6 hours. J-B KwikWeld cures to a dark grey color, is rated at a tensile strength of 3127 PSI and will withstand temperatures up to 250 degrees Fahrenheit.


  • • Fast setting version of The Original J-B Weld two-part epoxy cold weld systemr
  • • Great for household repairs, automotive applications, crafts and more
  • • * Sets in 6 minutes and cures dark grey in 4-6 hours and rated at a tensile strength of 3127 PSI
  • • * Once cured it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled and will withstand temperatures of up to 250 degrees Fahrenheit
  • • Use on automotive, brick, concrete, fiberglass, metal and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.