Zoro Homepage

Construction Adhesive, MinuteWeld Series, Black, 25 mL, Syringe, 1:01 Mix Ratio

  • Mfr # 50139

  • Zoro # G5498698


product price: $8.25
/ea

Key Features

Type
Dual Cartridge
Application
Repair Thermoset, Carbon Fiber Composites, Thermoplastics, Coated Metals, Concrete
Color
Black
For Use On
Composite, Concrete, Plastic, PVC, Wood
Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50139
Zoro #
G5498698
UPC #
043425501394
Country of Origin
United States

Dimensions

Container Size
25 mL
Size
0.85 oz

Details

Item
Construction Adhesive
Type
Dual Cartridge
Application
Repair Thermoset, Carbon Fiber Composites, Thermoplastics, Coated Metals, Concrete
Color
Black
For Use On
Composite, Concrete, Plastic, PVC, Wood
Container Type
Syringe
Functional Cure
1 hr
Full Cure
30 min
Mixing Ratio
1:01
Temp. Range
0 Degrees to 350 Degrees
Working Time
15 min
Series
MinuteWeld
Shear Strength (PSI)
3,770
Epoxy Color
Black
Epoxy Container
Dual-Cartridge
Temp. Range (F)
0 Degrees to 350 Degrees
Coverage
1-1/2 cu in
Work Life
15 min
Structural Adhesive Type
Urethane Adhesive
Includes
Part A and B
Resin Type
Urethane
Maximum Viscosity
30,000 cps
Primary Applications
Plastics
Total Volume
25 mL
Materials Bonded
Plastic
Minimum Application Temperature
0 Degrees F
Included Components
Resin and Hardener
Cure Method
Ambient
Tensile Strength
3,770 psi
Cured Color
Black
Full Cure Time
30 min
Interior/Exterior
Interior/Exterior
Marine Grade
No
Alternate Product Name
Plasticbonder Syringe
Maximum Performance Temperature
250 Degrees F
VOC Content Weight Percentage
Less Than 1%
Features
Permanent Bond
Low Odor
No
Water Resistance
Not Water-Resistant
Standards
OSHA 29 CFR 1910.1200
Non-Sagging
No
Maximum Application Temperature
120 Degrees F
Container Type - Adhesives
Dual-Cartridge

Description

Urethane Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Black, Features Permanent Bond, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Plastic, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 15 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 250 Degrees F, Resin Type Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.