Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, HighHeat Series, Syringe, 1:1 Mix Ratio

  • Mfr # 50197

  • Zoro # G715380029


product price: $6.79
/ea

Key Features

Container Type
Syringe
Mixing Ratio
1:1
Shear Strength
4,730 psi
Working Time
1 hr
Series
HighHeat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50197
Zoro #
G715380029
UPC #
043425501974
Country of Origin
United States

Details

Item
Epoxy Adhesive
Container Type
Syringe
Mixing Ratio
1:1
Shear Strength
4,730 psi
Working Time
1 hr
Series
HighHeat
Resin Volume
12.5 mL
Water Resistance
Water-Resistant
Low Odor
No
Minimum Viscosity
250,000 cps
VOC Content Weight
0 g/L
Adhesive Consistency
Paste
Non-Sagging
No
Maximum Viscosity
250,000 cps
Included Components
Resin Only
Hardener Volume
12.5 mL
Materials Bonded
Ceramic, Metals, Plastic, Wood
Full Cure Time
24 hr
Cured Color
Dark Gray
Maximum Application Temperature
550 Degrees F
Primary Applications
General Purpose
Resin Type
Epoxy
Maximum Performance Temperature
250 Degrees F
Coverage
Dependent on Substrate
Compatible Mixer Tip
50099
Total Volume
25 mL
Interior/Exterior
Interior/Exterior
Marine Grade
Yes
Features
Chemical Resistant, Fuel Resistant, Heat Resistant
Cure Method
Heat
VOC Content Weight Percentage
0%
Compatible Applicator
50099

Description

Epoxy Adhesive, Compatible Activator Not Applicable, Compatible Applicator 50099, Compatible Mixer Tip 50099, Compatible Primer Not Applicable, Container Type Syringe, Coverage Dependent on Substrate, Cure Method Heat, Cured Color Dark Gray, Features Chemical Resistant, Fuel Resistant, Heat Resistant, For Use With Not Applicable, Hardener Volume 12.5 mL, Included Components Resin Only, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.