Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 8237

  • Zoro # G3146044


product price: $7.50
/ea

Key Features

Type
Epoxy Adhesive
Color
Tan
For Use On
& CPVC, ABS, PVC
Container Size
28 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8237
Zoro #
G3146044
UPC #
043425082374
Country of Origin
United States

Dimensions

Container Size
28 oz
Size
2.0 oz

Details

Item
Floor Adhesive
Type
Epoxy Adhesive
Color
Tan
For Use On
& CPVC, ABS, PVC
Container Type
Cartridge
Functional Cure
3 hr
Full Cure
3 hr
Mixing Ratio
1:01
Working Time
20 min
Series
PlasticWeld
Structural Adhesive Type
Epoxy Adhesive
Work Life
25 min
Epoxy Color
Off-White
For Use With
& CPVC, ABS, PVC
Epoxy Container
Tube
Includes
Resin and Hardener
Resin Type
Epoxy
Features
Fast-Setting
Maximum Application Temperature
120 Degrees F
Tensile Strength
700 psi
Non-Sagging
Yes
Full Cure Time
3 hr
Cured Color
Off-White
Marine Grade
No
Interior/Exterior
Interior/Exterior
Water Resistance
Not Water-Resistant
Alternate Product Name
Plasticweld Epoxy Putty
Primary Applications
Plastics
VOC Content Weight Percentage
Less Than 1%
Materials Bonded
ABS Plastic, Ceramic, Composite, Fiberglass, Plastic, PVC
Standards
OSHA 29 CFR 1910.1200
Total Volume
2 fl oz
Maximum Performance Temperature
200 Degrees F
Low Odor
No
Included Components
Resin and Hardener
Cure Method
Ambient
Container Type - Adhesives
Tube

Description

Epoxy Adhesive, Container Type Stick, Cure Method Ambient, Cured Color Off-White, Features Fast-Setting, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded ABS Plastic, Ceramic, Composite, Fiberglass, Plastic, PVC, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 20 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.