Gasket Sealant, 10.3 fl oz, Cartridge
Mfr # 31914
Zoro # G815380073
product price: $14.85
/eaKey Features
Color
Red
Flash Point
212 Degrees F
Container Type
Cartridge
Product Form
Paste
Cure Type
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31914
Zoro #
G815380073
UPC #
043425319142
Country of Origin
United States
Dimensions
Maximum Gap Fill Size
0.13 in
Container Size
10.3 fl oz
Details
Color
Red
Item
Gasket Sealant
Flash Point
212 Degrees F
Container Type
Cartridge
Product Form
Paste
Cure Type
Room Temperature
Working Time
1 hr
VOC Content
23 g/L
Chemical Base
Silicone
Series
HighHeat(TM)
Full Cure Time
24 hr
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
0 Degrees F
Standards
DSL, OSHA 29 CFR 1910.1200, TSCA
Maximum Application Temperature
550 Degrees F
For Material Type
Ceramic, Metal, Plastic, Wood
Minimum Application Temperature
0 Degrees F
Description
Gasket Sealant, Color Red, Container Size 10.3 fl oz, Container Type Cartridge, Full Cure Time 24 hr, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 0 Degrees F, Series HighHeat(TM), Working Time 1 hr, Product Form Paste, For Material Type Ceramic, Metal, Plastic, Wood, Resistance Properties High-Temperature Resistant, Standards DSL, OSHA 29 CFR 1910.1200, TSCA, VOC Content 23 g/L, Chemical Base Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.