Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sealant, 3 oz, Tube, Red, Silicone Base, HighHeat(TM)

  • Mfr # 31314

  • Zoro # G4596019


product price: $7.89
/ea

Key Features

Container Type
Tube
Container Size
3 oz
Color
Red
Application
For Indoor and Exterior Use, For Use in Mechanical Assemblies for Continuous Temperatures Up to 550 Degrees F or 650 Degrees F Intermittent
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31314
Zoro #
G4596019
UPC #
043425313140
Country of Origin
United States

Dimensions

Container Size
3 oz
Maximum Gap Fill Size
0.13 in

Details

Item
Gasket Sealant
Container Type
Tube
Color
Red
Application
For Indoor and Exterior Use, For Use in Mechanical Assemblies for Continuous Temperatures Up to 550 Degrees F or 650 Degrees F Intermittent
Adhesive Grouping
Sealant
Series
HighHeat(TM)
Working Time
1 hr
Full Cure Time
24 hr
Sealant Base
Silicone
Cure Type
Room Temperature
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
550 Degrees F
Begins to Harden
60 min
For Use With
Standard Caulk Gun
Flash Point
Not Specified
Performance Temp. Range
40 Degrees to 100 Degrees F
Specific Gravity
1.05
Meets
DSL, TSCA
Sealant Properties
UV Resistant
Application Temp. Range
40 Degrees to 100 Degrees F
Standards
DSL, OSHA 29 CFR 1910.1200, TSCA
Chemical Base
Silicone
For Use On Surface Material
Automotive, Metal, Rubber, Silicone Sealants and Gasket Makers
VOC Content
23 g/L
Maximum Application Temperature
550 Degrees F
VOC Content Weight Percentage
0.03 %
Minimum Application Temperature
0 Degrees F
Product Form
Paste
VOC Content Weight
0.03

Description

Gasket Sealant, Color Red, Container Size 3 oz, Container Type Tube, Full Cure Time 24 hr, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature 0 Degrees F, Series HighHeat(TM), Working Time 1 hr, Product Form Paste, For Material Type Ceramic, Metal, Plastic, Wood, Resistance Properties High-Temperature Resistant, Standards DSL, OSHA 29 CFR 1910.1200, TSCA, VOC Content 23 g/L, Chemical Base Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.