Zoro Homepage

Hardener, Box, Wood Restore, Clear

  • Mfr # 41032

  • Zoro # G4995541


product price: $41.19
/ea

Key Features

Product Type
Wood Hardener
Container Type
Box
Color
Clear
Container Size
32 oz
Series
Wood Restore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41032
Zoro #
G4995541
UPC #
043425400024
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz

Details

Item
Hardener
Product Type
Wood Hardener
Container Type
Box
Color
Clear
Series
Wood Restore
Color Family
Clear
For Use On Surface Material
Wood
Application
Bartop, Countertop, and Tabletop Hardener and Finish
Full Cure Time
1 day
Full Cure
12 hr
Work Life
25 min
Mixing Ratio
2:1
Compound Style
Epoxy
Type
Wood Restore
Functional Cure
4 hr
Maximum Setting Time
5 hr
Mixing Ratio+1
1:1
Resistance Properties
Scratch Resistant
Environment
Indoor
Cure Type
Ambient
Product Form
Liquid
For Use With
Damaged and Rotted Wood Surfaces
Working Time
5 hr

Description

Hardener, Product Form Liquid, Color Clear, Container Size 32 oz, Container Type Box, Coverage Not Applicable, Cure Type Ambient, Environment Indoor, Finishing Features Not Applicable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 hr, Application Bartop, Countertop, and Tabletop Hardener and Finish, For Use On Surface Material Wood, For Use With Damaged and Rotted Wood Surfaces, Maximum Setting Time 5 hr, Mixing Ratio 1:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.