Shop All Epoxy & Structural Adhesives
J-B Weld
High Heat High Strength Acrylic Epoxy 0.85 oz
Mfr # 50197
Zoro # G505400548
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J-B Weld
- MFR # 50197
- Zoro # G505400548
- UPC # 43425501974
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Spray Adhesive |
Container Type | Can |
Description
JB Weld HighHeat is a two part epoxy system that provides strong and lasting. Mixed at a ratio of 1 to1 it forms a permanent bond that has a 5020 Psi strength and is chemical and fuel resistant. At room temperature HighHeat sets in 1 hour and cures in 24 hours. HighHeat cure time is accelerated by heat and can cure in 1 hour at 250 Degrees.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- PERMATEX PA High Strength Removable Threadlocker Orange 35ml (25240)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- J-B WELD Construction Adhesive, White, 10.3 fl oz, Cartridge (50151)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- J-B WELD Ready to Mix Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, KwikWeld (8276)
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- J-B Weld Epoxy & Structural Adhesives