Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Luer Lock Barb Adapter, Plated Brass Silver
Mfr # G506
Zoro # G7519032
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Size Small 1 Barb (.150 in dia ref)
Product Information
- Brand Zoro Select
- MFR # G506
- Zoro # G7519032
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | Small 1 Barb (.150 in dia ref) |
Details
Description
Luer Lock Barb Adapter, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Yellow, 3 PK (M9006-0-1)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- ZORO SELECT Syringe Cap, - Length, Polypropylene 10 PK Black (5FVL6)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV9)
- ZORO SELECT Male Luer 1/4-28, 316 stainless steel Silver (G527)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY9)
- Zoro Select Dispensing Syringes, Bottles & Tips