Zoro Homepage

JB Weld 8297 2 oz. High Heat Epoxy Putty

  • Mfr # 156292

  • Zoro # G004144738


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156292
Zoro #
G004144738
UPC #
-
Country of Origin
United States

Description

Features
  • High Heat Epoxy Putty.
  • 3 Times Stronger At High Temperatures Than Conventional Epoxy Putties.
  • Withstands Continuous Heat Up To 450 Degrees Fahrenheit & Intermittent Heat Up To 500 Degrees Fahrenheit.
  • Strength Of 800 PSI At Room Temperature & 600 PSI At 400 Degrees Fahrenheit.
  • Perfect For Tail Pipes.
  • Mufflers.
  • Machinery.
  • Engine Blocks & Exhaust Manifolds.
  • Size - 2 oz.
  • Dimension - 7.5 x 3.87 x 1.12 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.