Zoro Homepage

Putty 12 oz Size, Can Light Brown Wood Restore

  • Mfr # 40003

  • Zoro # G5037347


product price: $19.59
/ea

Key Features

Product Type
Putty
Container Type
Can
Container Size
12 oz
Color Family
Brown
Series
Wood Restore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40003
Zoro #
G5037347
UPC #
798804826833
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Putty
Product Type
Putty
Container Type
Can
Color Family
Brown
Color
Light Brown
Series
Wood Restore
For Use On Surface Material
Wood
Application
Wood Repair
Full Cure Time
1 hr
Characteristics
Dries Quickly, Polyester Resin Based Putty, Two Part
Functional Cure
1 hr
Type
Wood Restore
Flash Point
104 Degrees F
Finishing Features
Paintable, Sandable
Patching and Repairing Properties
Quick Drying
Working Time
20 min
VOC Content+1
175 g/L
Product Form
Putty
Base Material
Epoxy

Description

Putty, Container Type Can, Application Wood Repair, Base Material Epoxy, Color Light Brown, Container Size 12 oz, Full Cure Time 1 hr, Maximum Performance Temperature Not Applicable, Minimum Performance Temperature Not Applicable, Working Time 20 min, Finishing Features Paintable, Sandable, For Use On Surface Material Wood, VOC Content 175 g/L, Flash Point 104 Degrees F, Patching and Repairing Properties Quick Drying, Product Form Putty, Product Type Putty

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.