Zoro Homepage

Putty, Stick, KwikWood, Brown

  • Mfr # 8257

  • Zoro # G1417701


product price: $6.85
/ea

Key Features

Product Type
Putty
Container Type
Stick
Color
Brown
Container Size
1 oz
Series
KwikWood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8257
Zoro #
G1417701
UPC #
043425082572
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1 oz

Details

Item
Putty
Product Type
Putty
Container Type
Stick
Color
Brown
Series
KwikWood
Color Family
Brown
For Use On Surface Material
Wood
Application
Wood Repair
Full Cure Time
1 hr
Shear Strength
500 psi
Type
Solvent Free, 1 Part
Mixing Ratio
1:1
Max. Temp.
250 Degrees F
Characteristics
Hand Mixable, Can be Machined, Drilled, Tapped, Sanded, Filed, and Painted After Cure
Work Life
15 min
Compound Style
Polymer
Functional Cure
60 min
Includes
2-oz Stick
Finishing Features
Machinable, Paintable, Sandable
Maximum Performance Temperature
350 Degrees F
Product Form
Putty
VOC Content+1
16.8 g/L
Working Time
15 min
Resistance Properties
Nonshrinking
Maximum Setting Time
25 min
Minimum Performance Temperature
32 Degrees F
Base Material
Epoxy

Description

Putty, Container Type Stick, Application Wood Repair, Base Material Epoxy, Color Brown, Container Size 1 oz, Full Cure Time 1 hr, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature 32 Degrees F, Working Time 15 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Wood, VOC Content 16.8 g/L, Maximum Setting Time 25 min, Product Form Putty, Product Type Putty, Resistance Properties Nonshrinking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.