Shop J-B WELD

Silicone, 3 oz, Tube, Blue, Silicone Base

  • Mfr # 31316
  • Zoro # G4596000

product price: 
$
6.15
/ea

Key Features

Container Type
Tube
Container Size
3 oz
Color
Blue
Application
Bonding and Sealing Around Moldings, Interior Trim, Windows, Windshields, Door Frames, Lens Housing
Adhesive Grouping
Sealant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31316
Zoro #
G4596000
UPC #
043425313164
Country of Origin
United States
Item
Sealant
Container Type
Tube
Color
Blue
Application
Bonding and Sealing Around Moldings, Interior Trim, Windows, Windshields, Door Frames, Lens Housing
Adhesive Grouping
Sealant
Working Time
1 hr
Full Cure Time
1 hr
Sealant Base
Silicone
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
400 Degrees F
Specific Gravity
1.01
Flash Point
Not Specified
Begins to Harden
60 min
Application Temp. Range
40 Degrees to 100 Degrees F
Performance Temp. Range
40 Degrees to 100 Degrees F
For Use With
Standard Caulk Gun
Meets
DSL, TSCA
Sealant Properties
Flexible, Paintable
Chemical Base
Silicone
Standards
DSL, TSCA
For Use On Surface Material
Automotive, Metal, Rubber, Silicone Sealants and Gasket Makers
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
40 Degrees F
VOC Content Weight Percentage
0.03 %
VOC Content Weight
0.03
For Material Type
Metal
Wire Color
Blue

Dimensions

Container Size
3 oz

Description

Sealant, Color Blue, Container Size 3 oz, Container Type Tube, Full Cure Time 1 hr, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 32 Degrees F, Series Not Applicable, Working Time 1 hr, For Material Type Metal, Resistance Properties Water Resistant, Standards DSL, TSCA, Chemical Base Silicone, Flash Point Not Specified, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.