Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure

  • Mfr # 50132

  • Zoro # G5061822


product price: $5.99
/ea

Key Features

Type
PlasticWeld
Color
Tan
For Use On
Coated Metals, Concrete, Thermoplastics, Thermoset and Carbon Fiber Composites
Container Type
Syringe
Functional Cure
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50132
Zoro #
G5061822
UPC #
043425501325
Country of Origin
United States

Dimensions

Size
0.85 oz

Details

Item
Epoxy Adhesive
Type
PlasticWeld
Color
Tan
For Use On
Coated Metals, Concrete, Thermoplastics, Thermoset and Carbon Fiber Composites
Container Type
Syringe
Functional Cure
1 hr
Full Cure
1 hr
Mixing Ratio
1:01
Temp. Range
0 Degrees to 250 Degrees
Working Time
5 min
Series
PlasticWeld
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
0 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Work Life
5 min
Epoxy Color
Translucent Yellow
For Use With
Coated Metals, Concrete, Thermoplastics, Thermoset and Carbon Fiber Composites
Epoxy Container
Syringe
Includes
Resin and Hardener
Resin Type
Epoxy
Materials Bonded
Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic
Tensile Strength
3,900 psi
Water Resistance
Not Water-Resistant
Minimum Application Temperature
0 Degrees F
Included Components
Resin and Hardener
VOC Content Weight Percentage
Less Than 1%
Total Volume
25 mL
Non-Sagging
No
Maximum Performance Temperature
250 Degrees F
Interior/Exterior
Interior/Exterior
Adhesive Consistency
Gel
Cured Color
Translucent Yellow
Standards
OSHA 29 CFR 1910.1200
Maximum Application Temperature
120 Degrees F
Cure Method
Ambient
Low Odor
No
Hardener Color
Clear
Resin Color
Clear
Primary Applications
Plastics
Alternate Product Name
Plasticweld Syringe
Full Cure Time
1 hr
Marine Grade
No
Container Type - Adhesives
Syringe

Description

Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Translucent Yellow, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 250 Degrees F, Resin Type Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.