Shop J-B WELD
See all product information
Create Account
Threadlocker, J-B WELD Perma-Lock, Blue, Medium, Liquid, 1.22 fl oz, Bottle
Mfr # 24236
Zoro # G4995505
product price:Â
$
17.99
/ea
Key Features
Series
J-B WELD Perma-Lock
Color
Blue
Product Form
Liquid
Container Size
1.22 fl oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24236
- Zoro #
- G4995505
- UPC #
- 043425242365
- Country of Origin
- United States
- Item
- Threadlocker
- Series
- J-B WELD Perma-Lock
- Color
- Blue
- Product Form
- Liquid
- Container Type
- Bottle
- Threadlocking Strength
- Medium
- Working Time
- Not Specified
- Temp. Range
- 0 Degrees to 300 Degrees F
- Threadlocker Classification
- Threadlocker
- Threadlocker Disassembly
- Removable
- Flash Point
- 212 Degrees F
- Standards
- OSHA 29 CFR 1910.1200
- Storage Requirements
- Cool and Well-Ventilated Place
- Maximum Operating Temperature
- 300 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Clean Up Method
- Solvent
- Full Cure Time
- 1 day
- Removal Method
- Hand Tools
Description
Threadlocker, Threadlocking Strength Medium, Color Blue, Series Perma-Lock, Container Size 1.22 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque Not Applicable, Standards OSHA 29 CFR 1910.1200, Clean Up Method Solvent, Flash Point 212 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F