Zoro Homepage

Drum Blower Fan, 20 in Blade Dia, 4,760 cfm

  • Mfr # VI2012B1

  • Zoro # G205667494


product price: $900.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Blade Diameter
20 in
Air Flow
4,760 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI2012B1
Zoro #
G205667494
UPC #
737623651202
Country of Origin
United States

Dimensions

Blade Diameter
20 in

Details

Air Flow
4,760 cfm
Item
Drum Blower Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.