Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor/Outdoor Fan, Wall, Ceiling. Pole Mount, 18 in Blade Dia

  • Mfr # POW18B

  • Zoro # G403683340


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Fan Style
Indoor/Outdoor
Fan Mounting Location
Wall, Ceiling. Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW18B
Zoro #
G403683340
UPC #
737623682909
Country of Origin
China

Dimensions

Blade Diameter
18 in

Details

Item
Fan
Fan Style
Indoor/Outdoor
Fan Mounting Location
Wall, Ceiling. Pole

Description

The Indoor/Outdoor POW fan from J&D Manufacturing is a durable, three speed, waterproof fan. POW fans come pre-wired with a 115 volt plug and 8' cord for instant operation.

J&D Manufacturing's line of premium outdoor waterproof fans are perfect for greenhouses, marinas, outdoor loading docks, patios, amusement parks, and wash bays where fans may come in contact with rain and humidity. Our UL507 fans can be sprayed down to remove dust and dirt build up, making them an excellent choice for agricultural applications.

Features:
  • 18" Black Wall or Ceiling mount fan rated UL507 for outdoor use.
  • 3 Speed, 3120 CFM with 8', 3 prong cord and plug attached.
  • 115V only.
  • Great for high humidity areas or patios.
  • Mounting bracket allows for swivel or tilt to maximize directionality.
  • Dimension - 10 x 24 x 22 in.
  • Item Weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.