
J and D VES24C 24 In. Shutter Exhaust Fan With Cord
Mfr # VES24C
Zoro # G504059112
product price: $492.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VES24C
Zoro #
G504059112
UPC #
737623672504
Country of Origin
China
Description
J&D Manufacturing's ES Shutter Fan is a durable agriculture grade exhaust fan perfect for barn and building peaks, greenhouses, warehouses and more. ES Shutter Fans are available without a cord, or pre-wired with a cord and plug for "No Electrician Required" installation.
Features:- Smooth and quiet operation
- 10' attached 115 Volt cord with 3-prong plug
- Balanced 3 bladed aluminum prop with a zinc plated steel hub
- High efficiency aluminum shutters with tie bar to eliminate shutter flapping and opening on windy days
- Energy efficient, totally enclosed, maintenance free, direct drive high efficiency motors have completely sealed ball bearings
- 24" Exhaust Fan
- 1/2HP variable speed capable motor with 10' cord and three prong plug attached prewired at 115V.
- 4640 CFM.
- Rough opening of 24.5" X 24.5" required.
- Variable speed control not included.
- Dimension - 28 x 28 x 16 in.
- Item Weight - 43 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.