
J&D 18" Fan With Wall Ceiling Bracket 1/5 HP 1550 CFM, White
Mfr # POW18
Zoro # G302591951
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW18
Zoro #
G302591951
UPC #
82392600198
Country of Origin
United States
Description
INDOOR/OUTDOOR UL507 CERTIFIED FANS 18" NON-OSCILLATING FAN ALLOWS EASY INSTALLATION FOR WALL, CEILING, WORKSTATION AND HANG DOWN APPLICATIONS. WATERPROOF UL507 CERTIFIED TO ALLOW OUTDOOR INSTALLATION. SINGLE-PHASE DIRECT DRIVE MOTOR WITH 3-SPEED PULL CHAIN OPERATION. ENCLOSED MOTOR HAS SEALED BALL BEARINGS AND AUTOMATIC THERMAL OVERLOAD PROTECTION FOR LONG LIFE. WHITE POWDER COAT FINISH WITH 3 POWDER COATED FAN BLADES. FEATURES INCLUDE 8'L POWER CORD AND HANGING WALL/CEILING YOKE BRACKET TO ALLOW TILT ANGLE ADJUSTMENTS. 115V. UL & CUL LISTED. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.