Zoro Homepage

J&D 20in Barnstormer Variable Speed With Standard Bracket 1/3 HP 3650 CFM

  • Mfr # VBS20

  • Zoro # G908445337


product price: $453.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBS20
Zoro #
G908445337
UPC #
688963253284
Country of Origin
United States

Description

Barnstormer air circulator fans 20in fan with standard bracket tapered side guard condenses exhaust air into a tight stream to create a higher velocity that throws air farther than most basket fans. Features a hinged open front wire guard for maximum air flow, lower energy usage, increased air velocity and easy maintenance. Enclosed, efficient direct drive motor has sealed ball bearings and built-in thermal overload protection for long life. Ready for hardwire. Includes bracket for easy installation. Motor is variable speed when used with a variable speed control. 3 aluminum blades. Motor is csa certified. Fully assembled. 2 year limited warranty. horsepower rating based upon maximum speed/load. key features patented open front guard : the barnstormer is the only fan on the market with the hinged open front guard. This patented design helps cut cleaning and maintenance time. Dirt and dust are removed in minutes to get you right back to energy-efficient, high-output performance. fan ships fully assembled. includes hot dip galvanized ceiling mount bracket. industry leading air velocity. quiet operation. direct drive motors with no belts or bearings to maintain. guards are white powder coated for easy cleaning and corrosion resistance. variable speed motors on 12in - 24in models requires optional variable speed control to adjust speed. totally enclosed, maintenance-free, direct drive high-efficiency motors have completely sealed ball bearings, ul and cul recognized, and covered by a two year warranty . single phase models have automatic overload protection. can be used with j&d's optional misting/fogging product line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.