Zoro Homepage

J&D 24in Oscillating Fan With Wall Bracket 1/4 HP 3950 CFM

  • Mfr # POW24OSC

  • Zoro # G808445758


product price: $666.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW24OSC
Zoro #
G808445758
UPC #
82392099985
Country of Origin
United States

Description

Indoor/outdoor ul507 certified fans 24in oscillating fan allows easy installation for wall applications. Waterproof ul507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. These fans can be fixed or set to oscillate. White powder coat finish with 3 painted fan blades. J&d manufacturing's line of premium outdoor waterproof fans are perfect for greenhouses, marinas, outdoor loading docks, patios, amusement parks, and wash bays where fans may come in contact with rain and humidity. Our ul507 fans can be sprayed down to remove dust and dirt build up, making them an excellent choice for agricultural applications. Features include an 10'l power cord and wall mount with hand screw knob for tool free adjustments. 115v. Ul & cul listed. 1 year limited warranty. horsepower rating based upon maximum speed/load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.