Zoro Homepage
This item is Discontinued.
J-Flex Hydraulic Hose, 1"x15Ft 100R2 MxM A171-1116-0180

Hydraulic Hose, 1"x15Ft 100R2 MxM (Discontinued)

  • Mfr # A171-1116-0180
  • Zoro # G3847306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A171-1116-0180
Zoro #
G3847306
UPC #
-
Country of Origin
Thailand

Details

Item
Hydraulic Hose,1"x15ft 100R2 MxM

Description

J-Flex 1"x15' SAE 100R2AT is designed for medium to high pressure hydraulic systems in industry and agriculture. Construction: TUBE: Synthetic rubber, resistant against hydraulic fluids, REINFORCEMENT: Two braids of high tensile steel wire, COVER: Abrasion and ozone resistant synthetic rubber. TEMPERATURE: -40°F to 212°F (max 248°F intermittent).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.