Shop J & M HOME FASHIONS
See all product information
Create Account
209282 Lobby Dust Pan; Black
- Mfr # 209282
- Zoro # G003956219
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209282
- Zoro #
- G003956219
- UPC #
- -
- Country of Origin
- United States
- Item
- Lobby Dust Pan
- Color
- Black
Description
Features
- Plastic Upright
- Lobby Dust Pan
- Durable Rear Wheels Improve Wear Resistance
- Ideal For Use In Malls
- Restaurants & Lobbies
- Color: Black
- Weight: 1.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.