Zoro Homepage

16-USER WRLS PRESENTATION ROUT

  • Mfr # JWR2100

  • Zoro # G112088238


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Features
VPN Supported
Mounting
Desktop
ISM Max. Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11ac
Number of External Antennas
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWR2100
Zoro #
G112088238
UPC #
-
Country of Origin
China

Details

Item
Wireless Router
Features
VPN Supported
Mounting
Desktop
ISM Max. Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11ac
Number of External Antennas
4
USB
Yes
Number of Broadband (RJ-45) Ports
1
Number of Network (RJ-45) Ports
4
Ethernet Technology
Gigabit Ethernet
Wi-Fi Generation
Wi-Fi 5
Broadband Transmission Technology
Ethernet
Wireless Transmission Speed
262.50 MB/s
ISM Band
Yes
UNII Max. Frequency
5 GHz
UNII Band
Yes
UNII Maximum Frequency
5 GHz
VPN Supported
Yes
Form Factor
Desktop
Total Wireless Transmission Speed
262.50-MB/s
ISM Maximum Frequency
2.40 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.