Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT TO VGA ADAPTER

  • Mfr # JDA114

  • Zoro # G512084427


product price: $37.59
/ea

Key Features

Connector on Second End Details
(1) 15-pin DB-15 Video - Female
Cable Type
DisplayPort/VGA
Data Transfer Rate
2.7 Gbit/s
Device Supported
HDTV, Notebook, Projector, iMac, Monitor, MacBook, Video Device
Cable Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDA114
Zoro #
G512084427
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.54 in

Details

Connector on Second End Details
(1) 15-pin DB-15 Video - Female
Cable Type
DisplayPort/VGA
Data Transfer Rate
2.7 Gbit/s
Device Supported
HDTV, Notebook, Projector, iMac, Monitor, MacBook, Video Device
Item
Video Cable
Connector on First End Details
(1) DisplayPort 1.1a Digital Audio/Video - Male
Features
Active
Supported Resolutions
1920 x 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.