Zoro Homepage

ULTRA HD 4K HDMI CABLE

  • Mfr # JDC53

  • Zoro # G112085633


product price: $38.99
/ea

Key Features

Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Device Supported
DVD Player, Monitor, Gaming Console, Projector, Computer, Audio Device, Notebook, TV, Video Device
Insulation Color
White/Green
Shielded
Yes
Cable Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDC53
Zoro #
G112085633
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6.60 ft

Details

Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Device Supported
DVD Player, Monitor, Gaming Console, Projector, Computer, Audio Device, Notebook, TV, Video Device
Insulation Color
White/Green
Shielded
Yes
Cable Type
HDMI
Features
Braided, Quick Media Switching (QMS), HDR Support, Auto Low Latency Mode (ALLM), EMI Protection, Enhanced Audio Return Channel (eARC), Quad Shielded, Variable Refresh Rate (VRR), Quick Frame Transport (QFT)
Color
White/Green, White, White/Orange, Black, Orange
Insulation Material
High-density Polyethylene (HDPE)
Supported Resolutions
7680 x 4320
Compatibility
Gaming Console: Sony - PlayStation 5, PlayStation 5 Digital Edition, Microsoft - Xbox Series X, Xbox Series S
Item
A/V Cable
Material
Plastic, PVC, Bare Copper
Shielding Material
Aluminum Tape, Tinned Copper Braid, Aluminum Mylar, Foil
Data Transfer Rate
48 Gbit/s
Connector on Second End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.