Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 GIGABIT ETHERNET - 3-P

  • Mfr # JUH470

  • Zoro # G812088187


product price: $32.25
/ea

Key Features

Includes
Quick Installation Guide, Driver CD
Mounting
External
Platform Supported
PC, Linux, Mac
Number of USB Ports
3
Number of USB 3.0 Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUH470
Zoro #
G812088187
UPC #
-
Country of Origin
China

Dimensions

Width
1.7 in
Depth
0.7 in
Height
3.6 in

Details

Item
USB/Ethernet Combo Hub
Includes
Quick Installation Guide, Driver CD
Mounting
External
Platform Supported
PC, Linux, Mac
Number of USB Ports
3
Number of USB 3.0 Ports
3
Number of Network (RJ-45) Ports
1
Host Interface
USB
Total Number of USB Ports
3
Form Factor
External
Package Contents
JUH470 USB 3.0 Gigabit Ethernet & 3-Port HUB, Quick Installation Guide, Driver CD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.