Zoro Homepage

USB 3.0 TO HDMI - VGA MULTI-MO

  • Mfr # JUA360

  • Zoro # G712085637


product price: $70.55
/ea

Key Features

Adapter Type
HDMI/USB/VGA
Supported Resolutions
2048 x 1152
Material
Aluminum
Connector on First End Details
(1) Type A USB 3.0 USB Male
Connector on Second End Details
(1) HDMI Digital Audio/Video Female, (1) 15-pin HD-15 VGA Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUA360
Zoro #
G712085637
UPC #
-
Country of Origin
China

Details

Adapter Type
HDMI/USB/VGA
Item
Video Adapter
Supported Resolutions
2048 x 1152
Material
Aluminum
Connector on First End Details
(1) Type A USB 3.0 USB Male
Connector on Second End Details
(1) HDMI Digital Audio/Video Female, (1) 15-pin HD-15 VGA Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.