Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 VGA MULTI-MONITOR ADAP

  • Mfr # JUA214

  • Zoro # G912184772


product price: $39.15
/ea

Key Features

Color
White
Material
Acrylonitrile Butadiene Styrene (ABS)
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Max. Resolution Supported
2048 x 1152
Connector on First End Details
(1) Type A USB 3.0 USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUA214
Zoro #
G912184772
UPC #
-
Country of Origin
China

Details

Color
White
Item
Video Adapter
Material
Acrylonitrile Butadiene Styrene (ABS)
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Max. Resolution Supported
2048 x 1152
Connector on First End Details
(1) Type A USB 3.0 USB Male
Adapter Type
USB/VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.