Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 TYPE-C 3-PORT HUB W/SD

  • Mfr # JCH347

  • Zoro # G512423387


product price: $46.49
/ea

Key Features

Includes
USB-C 3.1 3-Port HUB with SD/MicroSD Card Reader, Quick Installation Guide
Mounting
External
Host Interface
USB 3.1 (Gen 1) Type C
Number of USB Ports
3
Number of USB 3.0 Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCH347
Zoro #
G512423387
UPC #
-
Country of Origin
China

Dimensions

Depth
0.6 in
Width
1.3 in
Height
3.7 in

Details

Item
USB Hub/FlashCard Reader
Includes
USB-C 3.1 3-Port HUB with SD/MicroSD Card Reader, Quick Installation Guide
Mounting
External
Host Interface
USB 3.1 (Gen 1) Type C
Number of USB Ports
3
Number of USB 3.0 Ports
3
Platform Supported
PC
Form Factor
External
Total Number of USB Ports
3
Package Contents
USB-C 3.1 3-Port HUB with SD/MicroSD Card Reader, Quick Installation Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.