Zoro Homepage

USB-C 3.1 MINI DOCK

  • Mfr # JCD376

  • Zoro # G712099153


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Includes
USB 3.1 Type-C Mini Dock, Quick Installation Guide
Connectivity Technology
Wired
Host Interface
USB Type C
Number of USB Ports
3
Number of USB 2.0 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD376
Zoro #
G712099153
UPC #
-
Country of Origin
China

Details

Item
Docking Station
Includes
USB 3.1 Type-C Mini Dock, Quick Installation Guide
Connectivity Technology
Wired
Host Interface
USB Type C
Number of USB Ports
3
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Number of USB 3.0 Ports
1
Device Supported
Notebook/Tablet/Smartphone
VGA
Yes
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.